Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3/32", PK10
Mfr # ZUSA-CAM-HMD-3/4
Zoro # G7829340
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3/4 in
- Color Black
- Material Buna-N
- Size 3/4"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-HMD-3/4
- Zoro # G7829340
- UPC # 193005438555
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3/4 in |
Size | 3/4" |
Inside Dia. | 3/32 in |
Inside Diameter (in.) | 3/32 |
Outside Diameter | 1 3/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | Buna-N |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.22 in |
Durometer | 70A |
Standards | FDA |
Gasket Material | Nitrile |
Package Type | Packet |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 250 Degrees F |
X-Ray Detectable | No |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 3/4 in, Black, Outside Diameter 1 3/8 in, Inside Dia. 3/32 in, Flat, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- BEST Mortise Lock Replacement Spindle Kit (40HRS2)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-N-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 3/4" (ZUSA-CAM-VENV-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- ANVIL Roughneck Gasket, Grade E, 5 In. (0390077576)
- Usa Industrials Camlock Gaskets