Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3
Mfr # ZUSA-CAM-VMD-3
Zoro # G7811944
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Material Viton
- Color Brown
- Size 3"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-VMD-3
- Zoro # G7811944
- UPC # 193005438722
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 in |
Inside Diameter (in.) | 1 |
Outside Diameter | 3 in |
Details
Item | Cam and Groove Gasket |
Material | Viton |
Color | Brown |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Gasket Material | FKM |
Standards | FDA |
Package Type | Packet |
X-Ray Detectable | No |
Gaskets per Package | 1 |
Includes Mesh Screen | No |
Min. Operating Temp. | -15 Degrees F |
Max. Operating Temp. | 400 Degrees F |
Description
Cam and Groove Gasket, FKM, For Coupling Size 3 in, Brown, Outside Diameter 3 in, Inside Dia. 3 in, Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- HAGER Auxiliary 050275 (050275)
- ZORO SELECT Torsion Spring, 90 Deg, 0.281OD, PK6, Leg Length: 1.0 in (3HPC5)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-280)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-N-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-EMD-4)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 6" Hose Coupling (BULK-CAM-HXT-6)
- USA INDUSTRIALS PTFE Envelope with Buna-N Filler Camlock Gasket 3" (ZUSA-CAM-HENV-3)
- DIXON Cam and Groove Gasket Buna-N, 4" (400-G-BU)
- Usa Industrials Camlock Gaskets