Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3
Mfr # ZUSA-CAM-SMD-3
Zoro # G7806362
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Material Silicone
- Color Red
- Size 3"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SMD-3
- Zoro # G7806362
- UPC # 193005438838
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 in |
Inside Diameter (in.) | 1 |
Outside Diameter | 3 in |
Details
Item | Cam and Groove Gasket |
Material | Silicone |
Color | Red |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Standards | FDA |
Gasket Material | Silicone |
Max. Operating Temp. | 450 Degrees F |
Includes Mesh Screen | No |
X-Ray Detectable | No |
Min. Operating Temp. | -80 Degrees F |
Gaskets per Package | 1 |
Package Type | Packet |
Description
Cam and Groove Gasket, Silicone, For Coupling Size 3 in, Red, Outside Diameter 3 in, Inside Dia. 3 in, Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 274, 10, 10.262, PK2 (U38805.012.1000)
- BERENSON Studio 128mm CC Stainless Steel Pull (2021-90SS-P)
- BLUM 18in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F4570B)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-EFDA-4)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-SFDA-6)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-HFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VENV-2)
- Usa Industrials Camlock Gaskets