Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 3
Mfr # ZUSA-CAM-EMD-3
Zoro # G7811280
original price:
$9.15
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 3 in
- Color Black
- Material EPDM
- Size 3"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EMD-3
- Zoro # G7811280
- UPC # 193005438944
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 3 in |
Size | 3" |
Inside Dia. | 3 in |
Inside Diameter (in.) | 3 |
Outside Diameter | 3 18/25 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | EPDM |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Gasket Material | EPDM |
Standards | FDA |
Package Type | Packet |
X-Ray Detectable | No |
Gaskets per Package | 1 |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 3 in, Black, Outside Diameter 3 18/25 in, Inside Dia. 3 in, Flat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Pull, Steel, 4 7/8 In L, Matte, Unthr. Through Holes (1WAB1)
- ROADPRO Heavy-Duty Steel King Pin Lock (RPKPSL-2)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Bone Quartz-Sample (SC-4154SMP)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-EFDA-3)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-EFDA-2-1/2)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-N-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VENV-2)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-EFDA-6)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- Usa Industrials Camlock Gaskets