Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 2"PK5
Mfr # ZUSA-CAM-HMD-2
Zoro # G0504683
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Material Buna-N
- Color Black
- Size 2"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-HMD-2
- Zoro # G0504683
- UPC # 193005438593
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Inside Dia. | 2 in |
Outside Diameter | 2 5/8 in |
Inside Diameter (in.) | 2 |
Details
Item | Cam and Groove Gasket |
Material | Buna-N |
Color | Black |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Standards | FDA |
Max. Operating Temp. | 250 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Package Type | Packet |
Gasket Material | Nitrile |
Gaskets per Package | 5 |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Flat, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- NU-SET Door Hole Filler Plate, Gray (2173)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 2" Hose Coupling (BULK-CAM-HXT-2)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-EMD-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VENV-2)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-EFDA-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- Usa Industrials Camlock Gaskets