Shop All Rubber Locking Gaskets
Usa Industrials
Cam and Groove Gasket, 2
Mfr # ZUSA-CAM-VFEP-2
Zoro # G7950544
original price:
$39.65
24% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material FEP Encapsulated Viton
- Size 2"
- Max. Pressure 250 psi
- Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-VFEP-2
- Zoro # G7950544
- UPC # 193005437633
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Size | 2" |
Inside Dia. | 2 in |
Outside Diameter | 2 5/8 in |
For Coupling Size | 2 in |
Inside Diameter (in.) | 2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cam and Groove Gasket |
Material | FEP Encapsulated Viton |
Max. Pressure | 250 psi |
Metal Detectable | No |
Thickness | 0.25 in |
Color | Black |
Package Type | Packet |
Gasket Material | FEP Encapsulated Viton |
Color Code Stripe | None |
Max. Operating Temp. | 400 Degrees F |
Gaskets per Package | 1 |
X-Ray Detectable | No |
Gasket Type | Encapsulated |
Min. Operating Temp. | -40 Degrees F |
Description
Cam and Groove Gasket, FEP Encapsulated Viton, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Encapsulated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- ZORO SELECT Brown Garolite Sheet Stock 48" L x 36" W x 0.063" Thick (BULK-CS-GCE-184)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-RCY-5)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0200 In, PK2 (16585)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-V20S-1-1/2)
- USA INDUSTRIALS Buna-N U-Cup Seal - 7/8" ID x 1-1/8" OD x 1/8" Height, PK 5 (ZUSANU8404-0087)
- USA INDUSTRIALS FDA Viton Camlock 20 Mesh Screen Gasket 2" (ZUSA-CAM-V20S-2)
- USA INDUSTRIALS USA Sealing FDA Teflon Sanitary Gasket For 2" Tube (ZUSA-SG-T-2)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- Usa Industrials Rubber Locking Gaskets