Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 2
Mfr # ZUSA-CAM-VENV-2
Zoro # G7837390
original price:
$55.33
19% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Color Black, White
- Material PTFE, Viton Core
- Size 2"
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-VENV-2
- Zoro # G7837390
- UPC # 193005437855
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Inside Dia. | 2 in |
Inside Diameter (in.) | 2 |
Outside Diameter | 2 5/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black, White |
Material | PTFE, Viton Core |
Max. Pressure | 250 psi |
Gasket Type | Envelope |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Gasket Material | PTFE Enveloped Viton |
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 400 Degrees F |
Gaskets per Package | 1 |
Package Type | Packet |
X-Ray Detectable | No |
Description
Cam and Groove Gasket, PTFE Enveloped Viton, For Coupling Size 2 in, Black, White, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Envelope
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- RIXSON Manual Hydraulic Rixson 0608 Door Closer Heavy Duty Interior and Exterior, Silver (0608-ABACA)
- ILCO Ilco: Key Blanks, N1007KMA N.S. (UO7LN O49KM) (ILCO-N1007KMA)
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- USA INDUSTRIALS Cam and Groove Gasket, PK5 (ZUSA-CAM-EMD-2)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-EFDA-2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-EFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-EMD-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-EFDA-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- BANJO Gasket, 125 psi, 1 and 1-1/4 In (100G)
- Usa Industrials Camlock Gaskets