Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 2
Mfr # ZUSA-CAM-HENV-2
Zoro # G7813049
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Color Black, White
- Material PTFE, Buna-N Core
- Size 2"
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-HENV-2
- Zoro # G7813049
- UPC # 193005437787
- Country of Origin United States
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Inside Dia. | 2 in |
Inside Diameter (in.) | 2 |
Outside Diameter | 2 5/8 in |
Details
Item | Cam and Groove Gasket |
Color | Black, White |
Material | PTFE, Buna-N Core |
Max. Pressure | 250 psi |
Gasket Type | Envelope |
Metal Detectable | No |
Color Code Stripe | None |
Thickness | 0.25 in |
Gasket Material | PTFE Enveloped Buna-N |
Gaskets per Package | 1 |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 250 Degrees F |
X-Ray Detectable | No |
Package Type | Packet |
Description
Cam and Groove Gasket, PTFE Enveloped Buna-N, For Coupling Size 2 in, Black, White, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Envelope
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel (E11251257000S)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 1" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-VMD-1)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 6" Hose Coupling (BULK-CAM-HXT-6)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-EFDA-2)
- USA INDUSTRIALS PTFE Envelope with Buna-N Filler Camlock Gasket 3" (ZUSA-CAM-HENV-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- Usa Industrials Camlock Gaskets