Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 2" Size, PK5
Mfr # ZUSA-CAM-EFDA-2
Zoro # G7176274
original price:
$11.45
6% off
new price: $10.69
/pk 5, $2.14/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 2 in
- Color Black
- Metal Detectable No
- Thickness 0.25 in
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-2
- Zoro # G7176274
- UPC # 193005318734
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 2 in |
Size | 2" |
Outside Diameter | 2 5/8 in |
Inside Diameter (in.) | 2 |
Inside Dia. | 2 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.25 in |
Max. Pressure | 250 psi |
Standards | FDA |
Gasket Material | EPDM |
Material | EPDM |
Package Type | Packet |
Max. Working Pressure @ 70 F | 250 psi |
Gaskets per Package | 5 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 2 in, Black, Outside Diameter 2 5/8 in, Inside Dia. 2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBSM)
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG357)
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch Backset, (C550-D-LRC-626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 ELA 626)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-SFDA-1-1/2)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 2" Hose Coupling, PK 5 (ZUSA-CAM-HFDA-2)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-EFDA-2-1/2)
- USA INDUSTRIALS PTFE Envelope with Viton Filler Camlock Gasket 1-1/2" (ZUSA-CAM-VENV-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-N-3/4)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- USA INDUSTRIALS Viton Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-V-3)
- Usa Industrials Camlock Gaskets