Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1/2" Size, PK10
Mfr # ZUSA-CAM-N-1/2
Zoro # G7176265
product price: $4.95
/pk 10, $0.50/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1/2 in
- Color Black
- Metal Detectable No
- Thickness 0.16 in
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-N-1/2
- Zoro # G7176265
- UPC # 193005318871
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1/2 in |
Size | 1/2" |
Inside Diameter (in.) | 11/16 |
Outside Diameter | 1 1/32 in |
Inside Dia. | 11/16 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.16 in |
Max. Pressure | 150 psi |
Gasket Material | Neoprene |
Material | Neoprene |
Package Type | Packet |
Max. Working Pressure @ 70 F | 150 psi |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, Neoprene, For Coupling Size 1/2 in, Black, Outside Diameter 1 1/32 in, Inside Dia. 11/16 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1-5/32 in. Single Zinc Mortise Cylinder With 5 Pin Schlage C Keyway for Adams Rite Type Storefront Door in Aluminum (TH1100-ZCX1AL)
- BIG HORN Multi Color, 25 PK (19795)
- REV-A-SHELF Rev-A-Shelf Wood Drawer Divider Accessory for Drawer Inserts (4WD-22SH-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 3/4" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 1" Hose Coupling (BULK-CAM-HXT-1)
- USA INDUSTRIALS Viton Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-V-3)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-EFDA-2)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- Usa Industrials Camlock Gaskets