Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1/2" Size, PK10
Mfr # ZUSA-CAM-EFDA-1/2
Zoro # G7176362
product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1/2 in
- Color Black
- Metal Detectable No
- Thickness 0.16 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-1/2
- Zoro # G7176362
- UPC # 193005318697
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1/2 in |
Size | 1/2" |
Inside Diameter (in.) | 11/16 |
Outside Diameter | 1 1/32 in |
Inside Dia. | 11/16 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.16 in |
Max. Pressure | 150 psi |
Gasket Material | EPDM |
Standards | FDA |
Material | EPDM |
Package Type | Packet |
Max. Working Pressure @ 70 F | 150 psi |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 1/2 in, Black, Outside Diameter 1 1/32 in, Inside Dia. 11/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- SOUTHCO-ALBANY DIV Swell-Latch, Heavy Duty (S 19-14-10)
- EMTEK Emtek 93223US19 Heavy Duty Deadbolt Strike Flat Black Finish (93223US19)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-N-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-N-1/2)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 1" Hose Coupling (BULK-CAM-HXT-1)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 1" Hose Coupling, PK 10 (ZUSA-CAM-HFDA-1)
- Usa Industrials Camlock Gaskets