Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1" Size, PK10
Mfr # ZUSA-CAM-N-1
Zoro # G7176213
original price:
$17.31
24% off
new price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 in
- Color Black
- Metal Detectable No
- Thickness 0.25 in
- Gasket Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-N-1
- Zoro # G7176213
- UPC # 193005318895
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 in |
Size | 1" |
Inside Diameter (in.) | 1-1/16 |
Outside Diameter | 1 9/16 in |
Inside Dia. | 1 1/16 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.25 in |
Gasket Material | Neoprene |
Max. Pressure | 250 psi |
Material | Neoprene |
Gaskets per Package | 10 |
Package Type | Packet |
Max. Working Pressure @ 70 F | 250 psi |
Description
Cam and Groove Gasket, Neoprene, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MA-48)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- SARGENT M56AJ Electric Latch Retraction Motor Kit for J Size Exit Device Rail (M56AJ)
- PRIME-LINE 2 in. Long Diecast Handle Extension 2 Pack (R 7014)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-EFDA-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 1-5/8"PK5 (ZUSA-CAM-HMD-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-N-3/4)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-VENV-2)
- ZORO SELECT Gasket, 250 psi, 1 In (GASK-QCWN100-G)
- Usa Industrials Camlock Gaskets