Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1" Size, PK10
Mfr # ZUSA-CAM-EFDA-1
Zoro # G7176310
product price: $7.45
/pk 10, $0.75/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 in
- Color Black
- Metal Detectable No
- Thickness 0.25 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EFDA-1
- Zoro # G7176310
- UPC # 193005318710
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 in |
Size | 1" |
Inside Diameter (in.) | 1-1/16 |
Outside Diameter | 1 9/16 in |
Inside Dia. | 1 1/16 in |
Details
Item | Cam and Groove Gasket |
Color | Black |
Metal Detectable | No |
Thickness | 0.25 in |
Max. Pressure | 250 psi |
Standards | FDA |
Gasket Material | EPDM |
Material | EPDM |
Package Type | Packet |
Gaskets per Package | 10 |
Max. Working Pressure @ 70 F | 250 psi |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675128900)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- CODEL DOORS 42" x 84 " Primed 2-Panel K-Bar Barn Door with Black Hardware (3670pri8402K-H7MB)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-HFDA-6)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 2-1/2" Hose Coupling (ZUSA-CAM-EFDA-2-1/2)
- USA INDUSTRIALS Viton Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-V-3)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 2" Hose Coupling (BULK-CAM-HXT-2)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- Usa Industrials Camlock Gaskets