Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1-5/8"PK5
Mfr # ZUSA-CAM-HMD-1-1/2
Zoro # G0505024
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 1/2 in
- Color Black
- Material Buna-N
- Size 1-1/2"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-HMD-1-1/2
- Zoro # G0505024
- UPC # 193005438586
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 1/2 in |
Size | 1-1/2" |
Inside Dia. | 1 5/8 in |
Outside Diameter | 2 3/16 in |
Inside Diameter (in.) | 1-5/8 |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | Buna-N |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Max. Operating Temp. | 250 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Standards | FDA |
Gaskets per Package | 5 |
Gasket Material | Nitrile |
X-Ray Detectable | No |
Package Type | Packet |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 1/2 in, Black, Outside Diameter 2 3/16 in, Inside Dia. 1 5/8 in, Flat, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime Line PL 14041 0.75 x 0.43 x 94 in. Aluminum Screen Frame - Bronze (882233)
- NITE IZE Carabiner Key Clip, 11/16 in Ring Size, Black (KMT-01-R3)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCD3)
- EZ-SHIM 15PK 45 Hinge Shim (HS450BP)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 2" Hose Coupling (BULK-CAM-HXT-2)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-EMD-1)
- USA INDUSTRIALS Cam and Groove Gasket, 4 (ZUSA-CAM-HMD-4)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCV300-G)
- Usa Industrials Camlock Gaskets