Shop All Rubber Locking Gaskets
Usa Industrials
Cam and Groove Gasket, 1-1/16
Mfr # ZUSA-CAM-VFEP-1
Zoro # G7950535
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP Encapsulated Viton
- Size 1"
- Max. Pressure 250 psi
- Inside Dia. 1 1/16 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-VFEP-1
- Zoro # G7950535
- UPC # 193005437619
- Country of Origin United States
- Category Rubber Locking Gaskets
Dimensions
Size | 1" |
Inside Dia. | 1 1/16 in |
Outside Diameter | 1 9/16 in |
For Coupling Size | 1 in |
Inside Diameter (in.) | 1-1/16 |
Details
Item | Cam and Groove Gasket |
Material | FEP Encapsulated Viton |
Max. Pressure | 250 psi |
Metal Detectable | No |
Thickness | 0.25 in |
Color | Black |
X-Ray Detectable | No |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 400 Degrees F |
Gaskets per Package | 1 |
Color Code Stripe | None |
Gasket Type | Encapsulated |
Gasket Material | FEP Encapsulated Viton |
Package Type | Packet |
Description
Cam and Groove Gasket, FEP Encapsulated Viton, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Encapsulated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/4" Thick (BULK-PS-PE-647)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X135HT-25)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PP-23)
- USA INDUSTRIALS Extra Thk Buna-N Camlock Gasket 1-1/4" (BULK-CAM-HXT-1-1/4)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 12" Tube (ZCLN-SG-H-12)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/4" ID x 1/2" OD x 1/8" Height, PK 5 (ZUSANU8404-0025)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1/2" ID x 3/4" OD x 1/8" Height, PK 5 (ZUSANU8404-0050)
- USA INDUSTRIALS FDA Viton Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-V100S-2)
- USA INDUSTRIALS Buna-N U-Cup Seal - 7/8" ID x 1-1/8" OD x 1/8" Height, PK 5 (ZUSANU8404-0087)
- BLACK SWAN Sponge Rubber Gasket-Closet Bowl To Flr (13220)
- Usa Industrials Rubber Locking Gaskets