Shop All Rubber Rolls
Usa Industrials
Cam and Groove Gasket, 1-1/16
Mfr # ZUSA-CAM-SFEP-1
Zoro # G7951000
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FEP Encapsulated Silicone
- Size 1"
- Max. Pressure 250 psi
- Inside Dia. 1 1/16 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-SFEP-1
- Zoro # G7951000
- UPC # 193005437688
- Country of Origin United States
- Category Rubber Rolls
Dimensions
Size | 1" |
Inside Dia. | 1 1/16 in |
Inside Diameter (in.) | 1-1/16 |
Outside Diameter | 1 9/16 in |
For Coupling Size | 1 in |
Details
Item | Cam and Groove Gasket |
Material | FEP Encapsulated Silicone |
Max. Pressure | 250 psi |
Color | Red |
Metal Detectable | No |
Thickness | 0.25 in |
Standards | FDA |
X-Ray Detectable | No |
Package Type | Packet |
Max. Operating Temp. | 400 Degrees F |
Gasket Material | FEP Encapsulated Silicone |
Gaskets per Package | 1 |
Gasket Type | Encapsulated |
Min. Operating Temp. | -40 Degrees F |
Color Code Stripe | None |
Description
Cam and Groove Gasket, FEP Encapsulated Silicone, For Coupling Size 1 in, Red, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Encapsulated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS K&S 0.032 in. X 4 in. W X 10 in. L Brass Sheet Metal (253)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- USA INDUSTRIALS Yellow Garolite G-10/FR4 Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-CS-GFR4-14)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS High Strength Buna-N Rubber Roll - 60A - 1" T x 12" W x 10 ft. L (BULK-RS-BHS60-246)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-SFEP-2)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- Usa Industrials Rubber Rolls