Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1-1/16", PK10
Mfr # ZUSA-CAM-HMD-1
Zoro # G7814744
product price: $15.39
/pk 10, $1.54/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 in
- Color Black
- Material Buna-N
- Size 1"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-HMD-1
- Zoro # G7814744
- UPC # 193005438562
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 in |
Size | 1" |
Inside Dia. | 1 1/16 in |
Outside Diameter | 1 9/16 in |
Inside Diameter (in.) | 1-1/16 |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | Buna-N |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Standards | FDA |
Gasket Material | Nitrile |
Min. Operating Temp. | -40 Degrees F |
Max. Operating Temp. | 250 Degrees F |
Package Type | Packet |
X-Ray Detectable | No |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, Nitrile, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed Black Zinc Die Cast w/Steel Strap Handrail Bracket 1-7/8 in. L 150 lb (N830-524)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK3)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- MASTER LOCK Lock Box, Padlock, 7 Keys (5422D)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS Cam and Groove Gasket, 2" Size, PK5 (ZUSA-CAM-N-2)
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-N-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/2" Size, PK5 (ZUSA-CAM-EFDA-1-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1/2" Size, PK10 (ZUSA-CAM-EFDA-1/2)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-EMD-1)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 6" Hose Coupling (BULK-CAM-HXT-6)
- Usa Industrials Camlock Gaskets