Shop All Camlock Gaskets
Usa Industrials
Cam and Groove Gasket, 1-1/16", PK10
Mfr # ZUSA-CAM-EMD-1
Zoro # G7830801
original price:
$23.99
5% off
new price: $22.79
/pk 10, $2.28/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Coupling Size 1 in
- Color Black
- Material EPDM
- Size 1"
- Gasket Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-CAM-EMD-1
- Zoro # G7830801
- UPC # 193005438890
- Country of Origin China
- Category Camlock Gaskets
Dimensions
For Coupling Size | 1 in |
Size | 1" |
Inside Dia. | 1 1/16 in |
Outside Diameter | 1 9/16 in |
Inside Diameter (in.) | 1-1/16 |
Details
Item | Cam and Groove Gasket |
Color | Black |
Material | EPDM |
Gasket Type | Flat |
Metal Detectable | Yes |
Color Code Stripe | None |
Thickness | 0.25 in |
Durometer | 70A |
Standards | FDA |
Gasket Material | EPDM |
Max. Operating Temp. | 300 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Package Type | Packet |
X-Ray Detectable | No |
Gaskets per Package | 10 |
Description
Cam and Groove Gasket, EPDM, For Coupling Size 1 in, Black, Outside Diameter 1 9/16 in, Inside Dia. 1 1/16 in, Flat, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Magnum 1-7/8 In. Steel Keyed Different Covered Padlock (M115XDLF)
- SUGATSUNE Utility Hook, 304 SS, 63/64 In (4CRU5)
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 4" Hose Coupling (ZUSA-CAM-EFDA-4)
- USA INDUSTRIALS Cam and Groove Gasket, 3 (ZUSA-CAM-VMD-3)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-SFDA-1)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 6" Hose Coupling (ZUSA-CAM-SFDA-6)
- USA INDUSTRIALS FDA Silicone Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-SFDA-3)
- USA INDUSTRIALS FDA Buna-N Cam and Groove Gasket for 2" Hose Coupling, PK 5 (ZUSA-CAM-HFDA-2)
- Usa Industrials Camlock Gaskets