Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT
Mfr # BULK-CGF-233
Zoro # G4439497
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 1-1/4"
- Max. Working Pressure @ 70 F 150 psi
- Coupling Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-233
- Zoro # G4439497
- UPC # 193005001735
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cam and Groove Fitting - Brass - F - 3/4 |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x MNPT |
Description
Cam and Groove Fitting - Brass - F - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, MNPT, 2-7/16" L (BULK-CGF-409)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- Usa Industrials Fittings