Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, F, 3" Adapter x 3" Male NPT
Mfr # BULK-CGF-239
Zoro # G4439445
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 3-5/8"
- Max. Working Pressure @ 70 F 200 psi
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-239
- Zoro # G4439445
- UPC # 193005001797
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 3-5/8" |
Coupling Size | 3" |
Pipe Size - Pipe Fitting | 3" |
Details
Item | Cam and Groove Fitting - Brass - F - 3" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 200 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x MNPT |
Description
Cam and Groove Fitting - Brass - F - 3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-58)
- DIXON 1/4 Turn Forestry Adapter, 1-1/2 in, MNPT, Aluminum, Domestic (QTM150T-F)
- NDS Atrium Grate, 1/4 in Grate Opening, 26.38 sq-in Open Surface Area, 9 in L, 9 in W, Polyethylene (991)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-480)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Female Coupler, Aluminum, Domestic (300DD-45AL)
- Usa Industrials Fittings