Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, F, 2" Adapter x 2" Male NPT
Mfr # BULK-CGF-237
Zoro # G4439454
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Plug Outside Dia. 2-1/2"
- Coupling Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-237
- Zoro # G4439454
- UPC # 193005001773
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 2-1/2" |
Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Item | Cam and Groove Fitting - Brass - F - 2" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Male Adapter x MNPT |
Pipe Fitting Material | Brass |
Description
Cam and Groove Fitting - Brass - F - 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC3)
- PARKER Tubing, Blue, Overall 100 ft L (95U-6-062-BLU-0100)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10690)
- VALTERRA LEDGE FAUCET, 4IN, 2 KNOB, PLASTIC, CHROME (PF211305)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- Usa Industrials Fittings