Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, F, 1/2" Adapter x 1/2" Male NPT
Mfr # BULK-CGF-232
Zoro # G4439567
original price:
$11.48
22% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Coupling Type Type F
- Pipe Size 1/2" Male NPT
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-232
- Zoro # G4439567
- UPC # 193005001728
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1/2" Male NPT |
Plug Outside Dia. | 15/16" |
Coupling Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Cam and Groove Fitting - Brass - F - 1/2 |
Body Material | Brass |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x MNPT |
Pipe Fitting Material | Brass |
Specific Pipe Fitting Shape | Male Adapter to Male Thread |
Description
Cam and Groove Fitting - Brass - F - 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tee Assembly (73858)
- ZORO SELECT 1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (461-090)
- GEBERIT Act Pl Omega60 Dual Glass Black (115.081.SJ.1)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", Nylon (BULK-CGF-455)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- Usa Industrials Camlock Fittings