Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, E, 1/2" Adapter x 1/2" Hose Shank
Mfr # BULK-CGF-221
Zoro # G4439524
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Coupling Type Type E
- Hose Size 1/2"
- Basic Pipe Fitting Material Metal
- Barb Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-221
- Zoro # G4439524
- UPC # 193005001605
- Country of Origin China
- Category Camlock Fittings
Dimensions
Hose Size | 1/2" |
Barb Size | 1/2" |
Plug Outside Dia. | 15/16" |
Coupling Size | 1/2" |
Details
Item | Cam and Groove Fitting - Brass - E - 1/2 |
Body Material | Brass |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x Hose Shank |
Specific Pipe Fitting Shape | Male Adapter to Hose Shank |
Description
Cam and Groove Fitting - Brass - E - 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER JIC FEMALE SS SWIVEL FITTING (10691N-6-6C)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-16739)
- ZORO SELECT 1-1/2" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC76)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- DIXON 2" x 3" SS Cam & Groove Reducing Coupler x Adapter (2030-DA-SS)
- Usa Industrials Fittings