Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, A, 3/4" Adapter x 3/4" Female NPT
Mfr # BULK-CGF-178
Zoro # G4438203
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Plug Outside Dia. 1-1/4"
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-178
- Zoro # G4438203
- UPC # 193005001117
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cam and Groove Fitting - Brass - A - 3/4 |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x FNPT |
Description
Cam and Groove Fitting - Brass - A - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9003410015 Piezo Kit With (9003410015)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- NIBCO 1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting (I4707114)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-332)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, MNPT, 2-7/16" L (BULK-CGF-409)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- Usa Industrials Camlock Fittings