Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Brass, A, 1-1/2" Adptr x 1-1/2" Female NPT
Mfr # BULK-CGF-181
Zoro # G4438185
original price:
$27.18
13% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 250 psi
- Plug Outside Dia. 2-1/8"
- Coupling Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-181
- Zoro # G4438185
- UPC # 193005001155
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 2-1/8" |
Coupling Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Details
Item | Cam and Groove Fitting - Brass - A - 1-1 |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male Adapter x FNPT |
Description
Cam and Groove Fitting - Brass - A - 1-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI SS Single Ferrule Nut (6 BZ-SS)
- LESSO AMERICA Lesso P-Trap with Union Joint, 1-1/2 in, Hub x Hub, ABS, Black (LN708P-015)
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT (ZUSA-PF-10265)
- DRANO Remover;Clog;Maxgel; (40109)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-3)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/2", Nylon (BULK-CGF-489)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- Usa Industrials Camlock Fittings