Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, F, 3/4" Adapter x 3/4" Male NPT
Mfr # BULK-CGF-145
Zoro # G4439628
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 1-1/4"
- Max. Working Pressure @ 70 F 150 psi
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-145
- Zoro # G4439628
- UPC # 193005353711
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cam and Groove Fitting - Aluminum - F - |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Male Adapter x MNPT |
Description
Cam and Groove Fitting - Aluminum - F -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BL)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- NIBCO 1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee (611RR 1/2X3/8X1/4)
- USA INDUSTRIALS Cam and Groove Adapter, 3", Nylon (BULK-CGF-448)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3 (BULK-CGF-525)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-332)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- DIXON Cam and Groove Coupler x MNPT 6", AL (G600-B-AL)
- Usa Industrials Camlock Fittings