Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, E, 3/4" Adapter x 3/4" Hose Shank
Mfr # BULK-CGF-134
Zoro # G4439235
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Barb Size 3/4"
- Plug Outside Dia. 1-1/4"
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-134
- Zoro # G4439235
- UPC # 193005353698
- Country of Origin China
- Category Camlock Fittings
Dimensions
Barb Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Details
Item | Cam and Groove Fitting - Aluminum - E - |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x Hose Shank |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - E -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND22)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish (LR22193)
- SHARKBITE SharkBite 4791810 0.5 x Push x 0.5 in. Push End Stop (4791810)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 (BULK-CGF-509)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 2-1/2 (BULK-CGF-348)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 4" Coupler x 4" Male NPT (BULK-CGF-284)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- Usa Industrials Fittings