Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, DP, 3/4" Adapter Dust Plug
Mfr # BULK-CGF-167
Zoro # G4439725
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Basic Pipe Fitting Material Metal
- Plug Outside Dia. 1-1/4"
- Max. Working Pressure @ 70 F 150 psi
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-167
- Zoro # G4439725
- UPC # 193005353759
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Details
Item | Cam and Groove Fitting - Aluminum - DP - |
Coupling Type | Type DP |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Male Adapter |
Description
Cam and Groove Fitting - Aluminum - DP -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 150, 1-1/2 In. (1150 1-1/2)
- SLOAN Sv44A Repair Kit Sloan 2.4 Closet (3378044)
- DANCO Stem Delta 3S-10H/C (9D0016219B)
- LEGEND VALVE 3/4" x CLOSE 316 SS NIPPLE (316-080)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-145)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 2" Adapter x 2" Female NPT (BULK-CGF-94)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1/2" Adapter x 1/2" Female NPT (BULK-CGF-265)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 4" Coupler x 4" Male NPT (BULK-CGF-108)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- Usa Industrials Fittings