Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, DP, 1-1/2" Adapter Dust Plug
Mfr # BULK-CGF-170
Zoro # G4439996
original price:
$8.46
15% off
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Plug Outside Dia. 2-1/8"
- Coupling Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-170
- Zoro # G4439996
- UPC # 193005001049
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 2-1/8" |
Coupling Size | 1-1/2" |
Details
Item | Cam and Groove Fitting - Aluminum - DP - |
Coupling Type | Type DP |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - DP -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT P-Trap with Solvent Weld Joint, 3 In Hub (02230)
- NIBCO 5/8" x 1/4" NOM C Copper Reducer (600R 5/8x1/4)
- NVENT CADDY Split Ring Hanger, 1 In, 180 lb Max Load, Rod Size: 3/8 in (4560100CP)
- APOLLO VALVES 3/4" FNPT x MNPT Bronze Ball Valve Inline (7080401)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT (BULK-CGF-324)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, MNPT, 2-7/16" L (BULK-CGF-409)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- Usa Industrials Fittings