Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap
Mfr # BULK-CGF-157
Zoro # G4439768
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Socket Inside Diameter 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-157
- Zoro # G4439768
- UPC # 193005000943
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-7/16" |
Coupling Size | 1" |
Socket"side Diameter | 1-7/16" |
Details
Item | Cam and Groove Fitting - Aluminum - DC - |
Coupling Type | Type DC |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler |
Description
Cam and Groove Fitting - Aluminum - DC -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104C)
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD9)
- CASTELLO USA Alpine 48" Wall Mounted White Vanity Base with Black Handles (CB-MC-48W-BL-VBO)
- DELTA Delta Peerless Stem Cartridge Kit - (2) (RP42096)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 1 (BULK-CGF-520)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 3/4" Coupler Dust Cap (BULK-CGF-156)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- APG 1" Aluminum Part C (3U10CAL)
- Usa Industrials Fittings