Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, D, 3" Coupler x 3" Female NPT
Mfr # BULK-CGF-129
Zoro # G4439183
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 120 psi
- Socket Inside Diameter 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-129
- Zoro # G4439183
- UPC # 193005000691
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 3-5/8" |
Coupling Size | 3" |
Socket"side Diameter | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Details
Item | Cam and Groove Fitting - Aluminum - D - |
Coupling Type | Type D |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 120 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler x FNPT |
Description
Cam and Groove Fitting - Aluminum - D -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- DORMONT Gas Connector, 1/2 x36 In L, 125,000 BTU (30C-3131-36)
- PFISTER Pfister S/A Cart 25Mm 529 (974-0740)
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1" Coupler x 1" Hose Shank (BULK-CGF-289)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 2" Adapter x 2" Male NPT (BULK-CGF-237)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- Usa Industrials Fittings