Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, D, 1/2" Coupler x 1/2" Female NPT
Mfr # BULK-CGF-122
Zoro # G4439077
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type D
- Pipe Size 1/2" Female NPT
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-122
- Zoro # G4439077
- UPC # 193005353667
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1/2" Female NPT |
Socket Inside Diameter | 15/16" |
Coupling Size | 1/2" |
Socket"side Diameter | 15/16" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Cam and Groove Fitting - Aluminum - D - |
Body Material | Aluminum |
Coupling Type | Type D |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Female Coupler x FNPT |
Pipe Fitting Material | Aluminum |
Specific Pipe Fitting Shape | Female Coupler to Female Thread |
Description
Cam and Groove Fitting - Aluminum - D -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- FISHER MFG Replacement Hose (2914)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-170)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 2" Coupler x 2" Hose Shank (BULK-CGF-292)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- APG 2" 316 Stainless Steel Part E (320ESS)
- Usa Industrials Fittings