Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, B, 1" Coupler x 1" Male NPT
Mfr # BULK-CGF-102
Zoro # G4439314
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Socket Inside Diameter 1-7/16"
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-102
- Zoro # G4439314
- UPC # 193005000448
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-7/16" |
Coupling Size | 1" |
Socket"side Diameter | 1-7/16" |
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cam and Groove Fitting - Aluminum - B - |
Coupling Type | Type B |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | Female Coupler x MNPT |
Description
Cam and Groove Fitting - Aluminum - B -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Socket Hub (2GKA1)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (29870)
- LEGEND VALVE 3/8" 90 SS304 STREET ELBOW (404-042)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-277)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1" Coupler x 1" Female NPT (BULK-CGF-300)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1-1/2" Coupler x 1-1/2" Male NPT (BULK-CGF-280)
- DIXON 2 in ALUM DRY DISCONNECT COUPLER W/ (DBS61-200)
- Usa Industrials Fittings