Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT
Mfr # BULK-CGF-91
Zoro # G4439339
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Plug Outside Dia. 1-7/16"
- Coupling Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-91
- Zoro # G4439339
- UPC # 193005003654
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Pipe Size - Pipe Fitting | 1" |
Details
Item | Cam and Groove Fitting - Aluminum - A - |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x FNPT |
Pipe Fitting Material | Aluminum |
Description
Cam and Groove Fitting - Aluminum - A -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Non Rapido 2-Way Diverter Rough Install. (29901000)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 6 in. L Freezeless Draining Sillcock w-34HA VB (25CP-6)
- FULFLO Cartridge Filter Vessel, 5 gpm, 100 psi (EHG01S1T)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-346)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-13)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- Usa Industrials Camlock Fittings