Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, F, 3/4" Adapter x 3/4" Male NPT
Mfr # BULK-CGF-57
Zoro # G4440224
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
- Plug Outside Dia. 1-1/4"
- Fitting Connection Type Male Adapter x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-57
- Zoro # G4440224
- UPC # 193005003296
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-1/4" |
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cam and Groove Fitting - 316SS - F - 3/4 |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Connection Type | Male Adapter x MNPT |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - F - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- HOME-FLEX MALE ADPTR 3/4"" CSST (11-436-007)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT (BULK-CGF-91)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- Usa Industrials Camlock Fittings