Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT
Mfr # BULK-CGF-56
Zoro # G4440005
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Coupling Type Type F
- Pipe Size 1/2" Male NPT
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-56
- Zoro # G4440005
- UPC # 193005003289
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1/2" Male NPT |
Plug Outside Dia. | 15/16" |
Coupling Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Cam and Groove Fitting - 316SS - F - 1/2 |
Body Material | 304 Stainless Steel |
Coupling Type | Type F |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male Adapter x MNPT |
Specific Pipe Fitting Shape | Male Adapter to Male Thread |
Description
Cam and Groove Fitting - 316SS - F - 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Compressor Electrical Components (98755C)
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- GENOVA Bush Cpvc 1X3/4 Spig Xmt (CTS021071000)
- PRO BITE VALVE BALL FULL PORT 3/4 X 3/4 IN (LF922)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, E, 3" Adapter x 3" Hose Shank (BULK-CGF-52)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 3/4 (BULK-CGF-508)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", Nylon (BULK-CGF-455)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- Usa Industrials Camlock Fittings