Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, DC, 1-1/2" Coupler Dust Cap
Mfr # BULK-CGF-71
Zoro # G4440319
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Socket Inside Diameter 2-1/8"
- Max. Working Pressure @ 70 F 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-71
- Zoro # G4440319
- UPC # 193005003456
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 2-1/8" |
Coupling Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Details
Item | Cam and Groove Fitting - 316SS - DC - 1- |
Coupling Type | Type DC |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Female Coupler |
Description
Cam and Groove Fitting - 316SS - DC - 1-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY Mercury PTFE Tubing, 6mm OD x 4mm ID x 100', Natural (PTFE06MANA)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF203A2F)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- SMITH-COOPER 4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385014470)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1" Coupler x 1" Male NPT (BULK-CGF-102)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-112)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1-1/2" Adptr x 1-1/2" Fml NPT (BULK-CGF-93)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1-1/2" Cplr x 1-1/2" Male NPT (BULK-CGF-104)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-13)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- APG 4" 316 Stainless Steel Part DP (340DPSS)
- Usa Industrials Fittings