Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT
Mfr # BULK-CGF-35
Zoro # G4439856
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Socket Inside Diameter 1-1/4"
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-35
- Zoro # G4439856
- UPC # 193005003029
- Country of Origin China
- Category Camlock Fittings
Dimensions
Socket Inside Diameter | 1-1/4" |
Coupling Size | 3/4" |
Socket"side Diameter | 1-1/4" |
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Cam and Groove Fitting - 316SS - D - 3/4 |
Coupling Type | Type D |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 150 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Female Coupler x FNPT |
Description
Cam and Groove Fitting - 316SS - D - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- AMERICAN STANDARD Dual Handle 8" Mount, Commercial Mty Ws, Polished chrome (6540.170.002)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3208)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 3/4 (BULK-CGF-508)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 1 (BULK-CGF-520)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", Nylon (BULK-CGF-455)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- Usa Industrials Fittings