Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank
Mfr # BULK-CGF-27
Zoro # G4439795
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Gasket Material Buna-N
- Basic Pipe Fitting Material Metal
- Barb Size 1-1/2"
- Socket Inside Diameter 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-27
- Zoro # G4439795
- UPC # 193005002138
- Country of Origin China
- Category Camlock Fittings
Dimensions
Barb Size | 1-1/2" |
Socket Inside Diameter | 2-1/8" |
Coupling Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Details
Item | Cam and Groove Fitting - 316SS - C - 1-1 |
Coupling Type | Type C |
Gasket Material | Buna-N |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Female Coupler x Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Fitting - 316SS - C - 1-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size (878-015BR)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52005)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT (BULK-CGF-303)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-487)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1-1/2" Cplr x 1-1/2" Female NPT (BULK-CGF-302)
- DIXON Cam and Groove, Iron Coupler x FNPT, 2" (200-D-MI)
- Usa Industrials Fittings