Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT
Mfr # BULK-CGF-9
Zoro # G4440346
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Max. Working Pressure @ 70 F 100 psi
- Plug Outside Dia. 4-3/4"
- Coupling Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-9
- Zoro # G4440346
- UPC # 193005003647
- Country of Origin China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 4-3/4" |
Coupling Size | 4" |
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cam and Groove Fitting - 316SS - A - 4" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 100 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male Adapter x FNPT |
Description
Cam and Groove Fitting - 316SS - A - 4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Check Valve (UR2016)
- URREA Replacement alligator chain for chain wrench 796C (R796C)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- DIXON TBolt Clamp, ST, Bolt, 2.646", 2.942" (TBC288)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1-1/2" Cplr x 1-1/2" Female NPT (BULK-CGF-302)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- DIXON Coupler, 2 In, 250 psi, Forged Brass (G200-C-BR)
- Usa Industrials Camlock Fittings