Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, A, 3/4" Adapter x 3/4" Female NPT
Mfr # BULK-CGF-2
Zoro # G4439987
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Coupling Size 3/4"
- Pipe Fitting Material 316 Stainless Steel
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-2
- Zoro # G4439987
- UPC # 193005001353
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Plug Outside Dia. | 1-1/4" |
Details
Item | Cam and Groove Fitting - 316SS - A - 3/4 |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Male Adapter x FNPT |
Max. Working Pressure @ 70 F | 150 psi |
Description
Cam and Groove Fitting - 316SS - A - 3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER IPS Ball Valve, FP 600, NL 3/8" (4347001290)
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Interior Tankless Water Heater (RL75IP)
- ANVIL 1/2 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810000810)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 2" Adapter x 2" Hose Shank (BULK-CGF-314)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- Usa Industrials Camlock Fittings