Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 316SS, A, 1/2" Adapter x 1/2" Female NPT
Mfr # BULK-CGF-1
Zoro # G4440023
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Pipe Size 1/2" Female NPT
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-1
- Zoro # G4440023
- UPC # 193005000424
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1/2" Female NPT |
Coupling Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Plug Outside Dia. | 15/16" |
Details
Item | Cam and Groove Fitting - 316SS - A - 1/2 |
Body Material | 304 Stainless Steel |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Male Adapter to Female Thread |
Fitting Connection Type | Male Adapter x FNPT |
Max. Working Pressure @ 70 F | 150 psi |
Description
Cam and Groove Fitting - 316SS - A - 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- CULLIGAN Inline Filter System, Easy, Change Lvl 4 (IC-EZ-4)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-442)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3" Adapter x 3" Male NPT (BULK-CGF-63)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-480)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Male Barb x Male Coupler Thread (90.394.300)
- Usa Industrials Camlock Fittings