Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting 316 Stainless Steel Type C 34 Coupler x 12 Hose Shank
Mfr # BULK-CGF-1179
Zoro # G207032153
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type C
- Coupler Size 3/4"
- Hose Size 1/2"
- Gasket Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-1179
- Zoro # G207032153
- UPC # 193005437480
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 1/2" |
Details
Item | Stainless Steel Cam and Groove Fittings |
Body Material | 316 Stainless Steel |
Coupling Type | C |
Gasket Material | Buna-N |
Standards | A-A-59326 |
Max. Pressure | 250 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Repair Kit, Single Lever Handle Faucets (30420)
- WINGITS 42" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE42)
- ZORO SELECT 3/8" Low Lead Brass Nut (700261-06)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1/2" Coupler Dust Cap (BULK-CGF-155)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-454)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 1" Coupler x 1" Hose Shank (BULK-CGF-201)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- ZORO SELECT Cam and Groove Adapter, 6", 316 SS (PLE169)
- Usa Industrials Fittings