Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT
Mfr # BULK-CGF-324
Zoro # G4440513
original price:
$46.80
14% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-324
- Zoro # G4440513
- UPC # 193005002749
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Hose Fitting Size | 1 1/2 in |
Coupling Size | 1 1/2 in |
Plug Outside Dia. | 2 1/8 in |
Overall Length | 2 29/32 in |
Plug Length | 3/8 in |
Thread Size | 1-1/2 in -11-1/2 |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type F |
Connection Type | NPT |
Standards | A-A-59326B |
Max. Pressure | 250 psi |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 2 29/32 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- NIBCO 4" NOM C Copper Tee (611 4)
- WESTBRASS 1-3/8” Bath Drain W/ Grid and Screw in Powdercoated Black (D3311-F-62)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 4" Coupler x 4" Female NPT (BULK-CGF-306)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- Usa Industrials Camlock Fittings