Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank
Mfr # BULK-CGF-317
Zoro # G4440653
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-317
- Zoro # G4440653
- UPC # 193005002664
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Plug Length | 9/16" |
Hose Fitting Size | 4" |
Coupling Size | 4" |
Plug Outside Dia. | 4-3/4" |
Overall Length | 6-31/32" |
Barb Size | 4" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Standards | A-A-59326B |
Max. Pressure | 100 psi |
Basic Pipe Fitting Material | Metal |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
For Hose I.D. | 4" |
Max. Working Pressure @ 70 F | 100 psi |
Includes Locking Arm | No |
Coupling Component | Plug |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Adapter x Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Overall Length 6 31/32 in, Includes Locking Arm No, Plug Length 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC4)
- POWERS Checkstop (LF390811)
- HONEYWELL THERMAL SOLUTIONS 204718C Nema 4 Cover Assembly (204718C)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 2" Coupler Dust Cap (BULK-CGF-336)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-463)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DP, 4" Adapter Dust Plug (BULK-CGF-174)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-101)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 2" Adapter x 2" Hose Shank (BULK-CGF-314)
- Usa Industrials Camlock Fittings