Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, E, 2" Adapter x 2" Hose Shank
Mfr # BULK-CGF-314
Zoro # G4440547
original price:
$43.94
15% off
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-314
- Zoro # G4440547
- UPC # 193005002633
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2 in |
Plug Length | 1/2 in |
Hose Fitting Size | 2 in |
Plug Outside Dia. | 2 1/2 in |
Overall Length | 5 3/16 in |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Standards | A-A-59326B |
Max. Pressure | 250 psi |
Basic Pipe Fitting Material | Metal |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
For Hose I.D. | 2 in |
Coupling Component | Plug |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Overall Length 5 3/16 in, Includes Locking Arm No, Plug Length 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART 3/4 In. Polypropylene Insert Coupling (UPPC-07)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-465)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 3" Coupler x 3" Male NPT (BULK-CGF-107)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", 304 SS (BULK-CGF-301)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- Usa Industrials Camlock Fittings