Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, E, 1/2" Adapter x 1/2" Hose Shank
Mfr # BULK-CGF-309
Zoro # G4440809
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-309
- Zoro # G4440809
- UPC # 193005002572
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Hose Size | 1/2" |
Overall Length | 3-11/16" |
Coupling Size | 1/2" |
Hose Fitting Size | 1/2" |
Plug Outside Dia. | 15/16" |
Plug Length | 3/16" |
Barb Size | 1/2" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Standards | A-A-59326B |
Max. Pressure | 150 psi |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 150 psi |
For Hose I.D. | 1/2" |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Male Adapter x Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Overall Length 3 11/16 in, Includes Locking Arm No, Plug Length 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 4" Coupler x 4" Female NPT (BULK-CGF-306)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3" Coupler Dust Cap (BULK-CGF-338)
- Usa Industrials Fittings