Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank
Mfr # BULK-CGF-311
Zoro # G4440714
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-311
- Zoro # G4440714
- UPC # 193005002602
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Plug Outside Dia. | 1-7/16" |
Coupling Size | 1" |
Hose Fitting Size | 1" |
Plug Length | 5/16" |
Overall Length | 4-1/16" |
Barb Size | 1" |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Standards | A-A-59326B |
Max. Pressure | 250 psi |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | Male Hose Shank |
For Hose I.D. | 1" |
Coupling Component | Plug |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Male Adapter x Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type E, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Overall Length 4 1/16 in, Includes Locking Arm No, Plug Length 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1-1/2" FNPT PVC Ball Valve 3-Way True Union (161543106)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA1)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI250808S-PK10)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-480)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- BANJO 2-1/2" Polypropylene Female Dust cap (250CAP)
- Usa Industrials Fittings