Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug
Mfr # BULK-CGF-343
Zoro # G4440949
original price:
$6.77
22% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 304 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-343
- Zoro # G4440949
- UPC # 193005002954
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Overall Length | 1-1/8" |
Plug Length | 1/4" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
For Coupling Size | 3/4" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 304 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Max. Pressure | 150 psi |
Standards | A-A-59326B |
Basic Pipe Fitting Material | Metal |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Finish/Coating | Natural |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 3/4 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 3/4 in, Natural, Plug Outside Dia. 1 1/4 in, Overall Length 1 1/8 in, Includes Locking Arm No, Plug Length 1/4 in, 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- ZORO SELECT 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P600)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- UTOPIA ALLEY Utopia Alley HP2BK 26 x 54 in. Aluminum Hoop Shower Rod with Ceiling Support for Clawfoot Tub; Black (HP2BK)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-487)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT (BULK-CGF-270)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- APG 4" Brass Part E (3E40ECB)
- Usa Industrials Fittings