Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug
Mfr # BULK-CGF-347
Zoro # G4440958
original price:
$32.14
11% off
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material 304 Stainless Steel
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-347
- Zoro # G4440958
- UPC # 193005002992
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Coupling Size | 2" |
Plug Outside Dia. | 2-1/2" |
Overall Length | 1-15/16" |
Plug Length | 1/2" |
For Coupling Size | 2" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | 304 Stainless Steel |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Max. Pressure | 250 psi |
Standards | A-A-59326B |
Basic Pipe Fitting Material | Metal |
Max. Working Pressure @ 70 F | 250 psi |
Coupling Component | Plug |
Includes Locking Arm | No |
Finish/Coating | Natural |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | 304 Stainless Steel |
Description
Dust Plug, Plug, For Coupling Size 2 in, Body Material 304 Stainless Steel, Type DP, Coupling Size 2 in, Natural, Plug Outside Dia. 2 1/2 in, Overall Length 1 15/16 in, Includes Locking Arm No, Plug Length 1/2 in, 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung DA29-00020B Refrigerator Water Filters (1PK) Made by AFC (DA29-00020B-1P-AFC-RF-S3)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-321)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 1-1/2" Cplr x 1-1/2" Fml NPT (BULK-CGF-126)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- Usa Industrials Fittings